https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-SC-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwNXxpbWFnZS9qcGVnfGFEazFMMmd3Wmk4eE1EYzNNRE00TURreE5EY3hPQzlKVGtSQlUxWldRVXhXUlZoZk9ESXhNRWN3TURGZlUwTmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58NTAzZjJkMTRhMzE1N2VmYTA5NzRmMjdhMjU3ZjFlMzZiY2ZiYmI0ZjRhMzBmNTRhNzE1ZjgyZGVhYjA4OTUyNw
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-SC-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwNXxpbWFnZS9qcGVnfGFEazFMMmd3Wmk4eE1EYzNNRE00TURreE5EY3hPQzlKVGtSQlUxWldRVXhXUlZoZk9ESXhNRWN3TURGZlUwTmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58NTAzZjJkMTRhMzE1N2VmYTA5NzRmMjdhMjU3ZjFlMzZiY2ZiYmI0ZjRhMzBmNTRhNzE1ZjgyZGVhYjA4OTUyNw
ASCO VALVE
ASCO VALVE
SC8210G095MOAC48/60
ASCO VALVE ASCO VALVE
Description
SC8210G095MOAC48/60
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 48/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
SC8210G095MOAC48/60
BDI #
20711796
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SC8210G095MOAC48-60/p/20711796
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
48/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Class F | High Temperature | DIN Connection | Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.4
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 48/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
4.608 Inch | 117.043 Millimeter
Overall Length
4.15 Inch | 105.41 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

