Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC8356A001VDC28/DC https://www.bdiexpress.com/medias/INDASVVALVEX-8356A001-SC-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4NjJ8aW1hZ2UvanBlZ3xhRGc0TDJnMFppOHhNRGd3TkRJM01qWTVNekkzT0M5SlRrUkJVMVpXUVV4V1JWaGZPRE0xTmtFd01ERmZVME5mUWxKVFh6TXdNSGd6TURBdWFuQm58NDdhNjhjMDQzMmQwZTNiMjAzOTUxOTBmMmRjNGU4Njc1MzI1Y2FiNTBkMTVhYTUwMjY1Y2JjZGJhZjIzODg3Mw
20712532 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

SC8356A001VDC28/DC

Description

SC8356A001VDC28/DC SOLENOID VALVE ; 1/8"X3/64" 3NC BRASS 6.9W

Solenoid Poppet Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 28 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 215 PSI; 32 To 180 Deg F; Viton Seal; Brass

Part #

SC8356A001VDC28/DC

BDI #
20712532

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

337.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 337.84 / each
$ 338.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
28 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
215 PSI
Operating Pressure Range
0 To 215 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.06/0.06 Cv Factor | 1.2MM Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class F | High Temperature | DIN Connection
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
6
Long Description
Solenoid Poppet Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 28 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 215 PSI; 32 To 180 Deg F; Viton Seal; Brass
Overall Width
1.02 Inch | 25.908 Millimeter
Overall Length
1.765 Inch | 44.831 Millimeter
Overall Height
2.08 Inch | 52.832 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh