https://www.bdiexpress.com/medias/INDSMCVALVEX-SGC221A-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDJ8aW1hZ2UvanBlZ3xhRGRpTDJneVl5OHhNRFl3TlRreE9USXdOelExTkM5SlRrUlRUVU5XUVV4V1JWaGZVMGRETWpJeFFWOVVYek13TUhnek1EQXVhbkJufGE4NzgyZmNkMzc2YTc0MDcyMjk3ODFlMjYxODQ5N2Q0NDA1YTM0ZGIzM2NlYzIwMmVmNDU3ODM5YzRmYzc3Yzg
https://www.bdiexpress.com/medias/INDSMCVALVEX-SGC221A-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDJ8aW1hZ2UvanBlZ3xhRGRpTDJneVl5OHhNRFl3TlRreE9USXdOelExTkM5SlRrUlRUVU5XUVV4V1JWaGZVMGRETWpJeFFWOVVYek13TUhnek1EQXVhbkJufGE4NzgyZmNkMzc2YTc0MDcyMjk3ODFlMjYxODQ5N2Q0NDA1YTM0ZGIzM2NlYzIwMmVmNDU3ODM5YzRmYzc3Yzg
SMC
SMC
SGC421A-0525Y-1TZ
SMC SMC
Description
SGC421A-0525Y-1TZ ; COOLANT VALVE, EXTERNAL PILOT
Valve; Solenoid; 1" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 100 VAC; Solenoid - Air Pilot/Spring Return; 73 PSI; 23 To 140 Deg F; Buna-N Seal; Cast Iron
Part #
SGC421A-0525Y-1TZ
BDI #
25697857
Details
518.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SGC421A-0525Y-1TZ/p/25697857
Your Price
$ 518.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Piston | Solenoid
Port Type
1" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Hydraulic
Maximum Pressure
73 PSI
Operating Pressure Range
0 To 73 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
18.3 Cv Factor | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
3.98101
Long Description
Valve; Solenoid; 1" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 100 VAC; Solenoid - Air Pilot/Spring Return; 73 PSI; 23 To 140 Deg F; Buna-N Seal; Cast Iron
Overall Width
2.913 Inch | 74 Millimeter
Overall Height
7.441 Inch | 189 Millimeter
Overall Length
3.587 Inch | 91.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

