https://www.bdiexpress.com/medias/INDSMCVALVEX-25778117-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Mzl8aW1hZ2UvanBlZ3xhR1ZrTDJnek1pOHhNRGswTVRBNU5UTXhNelF6T0M5SlRrUlRUVU5XUVV4V1JWaGZNalUzTnpneE1UZGZNekF3ZURNd01DNXFjR2N8ZmJmYmFiN2Y0ZDE4ZjdiZDEzY2JlOThmODQyNGU1NDlmZDhmMDVhYmViMzcwOWFjNDIwNmI0Y2UzMzAyOTE3Yg
https://www.bdiexpress.com/medias/INDSMCVALVEX-25778117-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Mzl8aW1hZ2UvanBlZ3xhR1ZrTDJnek1pOHhNRGswTVRBNU5UTXhNelF6T0M5SlRrUlRUVU5XUVV4V1JWaGZNalUzTnpneE1UZGZNekF3ZURNd01DNXFjR2N8ZmJmYmFiN2Y0ZDE4ZjdiZDEzY2JlOThmODQyNGU1NDlmZDhmMDVhYmViMzcwOWFjNDIwNmI0Y2UzMzAyOTE3Yg
SMC
SMC
SJ3160N-6MZ-C4
SMC SMC
Description
SJ3160N-6MZ-C4 VALVE, SOL, NON PLUG-IN (SMARTCATALOG)
Solenoid Valve; 4 MM Tubing OD; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SJ3160N-6MZ-C4
BDI #
25778117
Details
71.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SJ3160N-6MZ-C4/p/25778117
Your Price
$ 71.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
65
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
4 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 to 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
Air Fluid | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.1433
Long Description
Solenoid Valve; 4 MM Tubing OD; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Length
3.992 Inch | 101.4 Millimeter
Overall Width
0.394 Inch | 10 Millimeter
Overall Height
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


