

ARGO-HYTOS
ARGO-HYTOS
SR1A-B2/H25S-B1
ARGO-HYTOS ARGO-HYTOS
Description
SR1A-B2/H25S-B1 RELIEF VALVE
Pressure Relief Valve; Poppet; 7/8"-14 UNF; 2 Port-2 Way; 1 Position; Hydraulic; Adjustable Spring; 3630 PSI; -22 To 212 Deg f; Buna-N Seal
Part #
19431901
BDI #
26986190

Details
92.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SR1A-B2-H25S-B1/p/26986190
Your Price
$ 92.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141606
Weight / Kilogram
0.25
Product Group - BDI
F02352
Valve Type
Pressure Relief | Poppet
Port Type
7/8"-14 UNF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Adjustable Spring
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3630 PSI
Operating Pressure Range
0 To 3630 PSI
Operating Temperature Range
-22 To 212 Deg f
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
15.9 GPM Flow Capacity | Allen Key without Protective Cap | Zinc-Coated Surface Treatment | Direct-Acting | High Performance
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Pressure Relief Poppet
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
0.55
Long Description
Pressure Relief Valve; Poppet; 7/8"-14 UNF; 2 Port-2 Way; 1 Position; Hydraulic; Adjustable Spring; 3630 PSI; -22 To 212 Deg f; Buna-N Seal
Overall Length
4.094 Inch | 104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh