Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSBV50 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-SSBV125-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0OXxpbWFnZS9qcGVnfGFHUm1MMmhrTUM4eE1EazNOVEkxTXpRMk16QTNNQzlOUmxKRVZrTllXRmhZV0ZoZlUxTkNWakV5TlY4ek1EQjRNekF3TG1wd1p3fDM3NjExYjUzN2E4M2QwNTYzNTVkODAwNTNmODRmMzVlY2I5YTMzOGY2YjhiMjBkYjMzMWVkMmY3NjgxMjkyZmY
17286570 Hydraulic and Pneumatic Valves 

DIXON VALVE DIXON VALVE

SSBV50

Description

SSBV50 BALL VALVE ; 1/2IN FEMALE NPT 1000PSI 316SS

Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; WOG 1000 PSI | WSP 100 PSI; -20 To 450 Deg F; Stainless Steel

Part #

SSBV50

BDI #
17286570

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

47.38 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 47.38 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.295
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
WOG 1000 PSI | WSP 100 PSI
Operating Pressure Range
WOG 0 To 1000 PSI | WSP 0 To 100 PSI
Operating Temperature Range
-20 To 450 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Gas - Oil - Water Fluid | Full Port | PTFE Seat | Plastic Handle Cover | Blow Out Proof Stem
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
SSBV50
Weight / LBS
0.59
Long Description
Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; WOG 1000 PSI | WSP 100 PSI; -20 To 450 Deg F; Stainless Steel

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh