https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5120-DO-C6-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzJ8aW1hZ2UvanBlZ3xhREk0TDJobE9DOHhNRFl3TlRVd01EZzVNVEUyTmk5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRJd1gwUlBYME0yWHpNd01IZ3pNREF1YW5Cbnw2MTc1ZjAyOTg3MWUzNjdlZDEyNzZlOGFhMTQxZDgwMDg2NzAwZDliZWIwOTBkYTc0ZjUwY2RkNTM3NzY4Y2Jl
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5120-DO-C6-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzJ8aW1hZ2UvanBlZ3xhREk0TDJobE9DOHhNRFl3TlRVd01EZzVNVEUyTmk5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRJd1gwUlBYME0yWHpNd01IZ3pNREF1YW5Cbnw2MTc1ZjAyOTg3MWUzNjdlZDEyNzZlOGFhMTQxZDgwMDg2NzAwZDliZWIwOTBkYTc0ZjUwY2RkNTM3NzY4Y2Jl
SMC
SMC
SY5120-BYO-C6F-Q
SMC SMC
Description
SY5120-BYO-C6F-Q SOLENOID VALVE ; BODY PT
Valve; 6 MM Tubing OD Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VAC; Solenoid - Air Pilot/Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY5120-BYO-C6F-Q
BDI #
25787068
Details
100.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5120-BYO-C6F-Q/p/25787068
Your Price
$ 100.94 / each
$ 101.00 / each BDIExpress
$ 101.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.33/0.52 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.23148
Long Description
Valve; 6 MM Tubing OD Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VAC; Solenoid - Air Pilot/Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.165 Inch | 105.8 Millimeter
Overall Width
0.654 Inch | 16.6 Millimeter
Overall Height
1.713 Inch | 43.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


