SMC
SMC
SY515-VLZ
SMC SMC
Description
SY515-VLZ VALVE, SOL (SMARTCATALOG)
Valve; 3 Port - 3 Way; 2 Position; Pneumatic; 6 VDC; Solenoid - Air Pilot/Air Pilot Return; Rubber Seal; Aluminum
Part #
SY515-VLZ
BDI #
25787783

Details
83.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY515-VLZ/p/25787783
Your Price
$ 83.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
6 VDC
Media
Pneumatic
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.16059
Long Description
Valve; 3 Port - 3 Way; 2 Position; Pneumatic; 6 VDC; Solenoid - Air Pilot/Air Pilot Return; Rubber Seal; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh