https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184576-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDV8aW1hZ2UvanBlZ3xhRGt5TDJnME5DOHhNREk1TmpRNU1UUXdPVFF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRMU56WmZNekF3ZURNd01DNXFjR2N8NWRlOTA5YTc2ZDhjZTYxZTFlNGI1MzA4NGJjMTczOWUxYzExZDQ5NzljNTMzZTcyYzFmOTMzY2JlNmFmMDRmYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184576-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDV8aW1hZ2UvanBlZ3xhRGt5TDJnME5DOHhNREk1TmpRNU1UUXdPVFF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRMU56WmZNekF3ZURNd01DNXFjR2N8NWRlOTA5YTc2ZDhjZTYxZTFlNGI1MzA4NGJjMTczOWUxYzExZDQ5NzljNTMzZTcyYzFmOTMzY2JlNmFmMDRmYw
SMC
SMC
SY5160-SLOZ-01
SMC SMC
Description
SY5160-SLOZ-01 SOLENOID VALVE ; SGL CASSETTE 5V DC
Valve; 1/8" RC Port; 5 Port - 4 Way; 2 Position; Pneumatic; 5 VDC; Solenoid - Air Pilot/Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY5160-SLOZ-01
BDI #
25184576
Details
91.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5160-SLOZ-01/p/25184576
Your Price
$ 91.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.15432
Long Description
Valve; 1/8" RC Port; 5 Port - 4 Way; 2 Position; Pneumatic; 5 VDC; Solenoid - Air Pilot/Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.579 Inch | 40.1 Millimeter
Overall Width
0.63 Inch | 16 Millimeter
Overall Length
3.585 Inch | 91.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


