https://www.bdiexpress.com/medias/INDSMCVALVEX-21586573-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjN8aW1hZ2UvanBlZ3xhRFEzTDJobFpDOHhNRGswTWpNMU16QTBOelU0TWk5SlRrUlRUVU5XUVV4V1JWaGZNakUxT0RZMU56TmZNekF3ZURNd01DNXFjR2N8ZjA2MDEwMTFmZTNjNTk1ZTc3MGU5MTZlYzc4ODgyZTc3MzRlYjcyZGE2YjlhY2NiMTQyM2IxNjkwODlhODZhZg
https://www.bdiexpress.com/medias/INDSMCVALVEX-21586573-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjN8aW1hZ2UvanBlZ3xhRFEzTDJobFpDOHhNRGswTWpNMU16QTBOelU0TWk5SlRrUlRUVU5XUVV4V1JWaGZNakUxT0RZMU56TmZNekF3ZURNd01DNXFjR2N8ZjA2MDEwMTFmZTNjNTk1ZTc3MGU5MTZlYzc4ODgyZTc3MzRlYjcyZGE2YjlhY2NiMTQyM2IxNjkwODlhODZhZg
SMC
SMC
SY7120-5W7Z-02-X10
SMC SMC
Description
SY7120-5W7Z-02-X10 SOLENOID VALVE
Solenoid Valve; 1/4" RC; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY7120-5W7Z-02-X10
BDI #
21586573
Details
234.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY7120-5W7Z-02-X10/p/21586573
Your Price
$ 234.84 / each
$ 235.00 / each BDIExpress
$ 235.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Body Ported | M8 Connector with 7M Cable | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.2
Long Description
Solenoid Valve; 1/4" RC; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
5.397 Inch | 137.09 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Overall Height
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


