https://www.bdiexpress.com/medias/INDSMCVALVEX-SYA5120-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDJ8aW1hZ2UvanBlZ3xhR1UzTDJnM1l5OHhNRFl3TmpBNE56QTNOemt4T0M5SlRrUlRUVU5XUVV4V1JWaGZVMWxCTlRFeU1GOHdNVjh6TURCNE16QXdMbXB3Wnd8NzA1MDQyOTFhYzVjMzI1NzBhZjk4NWRkOWNkYjkzZmQ0YWE1MzBkMDY5MzE0ZWZhOWM3OTNmMjZjZTQ2OTg4ZA
https://www.bdiexpress.com/medias/INDSMCVALVEX-SYA5120-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDJ8aW1hZ2UvanBlZ3xhR1UzTDJnM1l5OHhNRFl3TmpBNE56QTNOemt4T0M5SlRrUlRUVU5XUVV4V1JWaGZVMWxCTlRFeU1GOHdNVjh6TURCNE16QXdMbXB3Wnd8NzA1MDQyOTFhYzVjMzI1NzBhZjk4NWRkOWNkYjkzZmQ0YWE1MzBkMDY5MzE0ZWZhOWM3OTNmMjZjZTQ2OTg4ZA
SMC
SMC
SYA5120-01T
SMC SMC
Description
SYA5120-01T DIRECTIONAL CONTROL VALVE ; 5 PORT 4 WAY/2 POSITION
Flow Control Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum
Part #
SYA5120-01T
BDI #
17868694
Details
65.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYA5120-01T/p/17868694
Your Price
$ 65.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.059
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.49 - 0.61 Cv Factor | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.12787
Long Description
Flow Control Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum
Overall Length
2.78 Inch | 70.6 Millimeter
Overall Height
1.28 Inch | 32.5 Millimeter
Overall Width
0.654 Inch | 16.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

