https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ314-BSE-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzB8aW1hZ2UvanBlZ3xhRGd4TDJoa01TOHhNRFl3TmpFeE5EYzJOamczT0M5SlRrUlRUVU5XUVV4V1JWaGZVMWxLTXpFMFgwSlRSVjlNVDE4ek1EQjRNekF3TG1wd1p3fDMzMmIzMzA1Mzc5ZDc4NDk2MTgzNDYzMGU2ODZiZjkwNDQ5Y2YxZDRiZGNiOTY2MGQ2M2M4ODdkOWI5NjBjMzI
https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ314-BSE-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzB8aW1hZ2UvanBlZ3xhRGd4TDJoa01TOHhNRFl3TmpFeE5EYzJOamczT0M5SlRrUlRUVU5XUVV4V1JWaGZVMWxLTXpFMFgwSlRSVjlNVDE4ek1EQjRNekF3TG1wd1p3fDMzMmIzMzA1Mzc5ZDc4NDk2MTgzNDYzMGU2ODZiZjkwNDQ5Y2YxZDRiZGNiOTY2MGQ2M2M4ODdkOWI5NjBjMzI
SMC
SMC
SYJ314-SLOZ-M5
SMC SMC
Description
SYJ314-SLOZ-M5 SOL VLV ; SYJ300 VALVE
Valve; M5 Port; 3 Port - 3 Way; 2 Position; Pneumatic; 5 VDC; Air Pilot/Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SYJ314-SLOZ-M5
BDI #
25171572
Details
65.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ314-SLOZ-M5/p/25171572
Your Price
$ 65.92 / each
$ 66.00 / each BDIExpress
$ 66.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot | Solenoid - Air Pilot Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
0.086 Cv Factor | Air Fluid | Base Mounted | Normally Closed | Individual Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.16534
Long Description
Valve; M5 Port; 3 Port - 3 Way; 2 Position; Pneumatic; 5 VDC; Air Pilot/Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Height
1.634 Inch | 41.5 Millimeter
Overall Length
2.106 Inch | 53.5 Millimeter
Overall Width
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

