https://www.bdiexpress.com/medias/INDSMCVALVEX-23937220-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MDN8aW1hZ2UvanBlZ3xhRGcwTDJoaVpDOHhNRGswTXpJMk9ETXlNek0xT0M5SlRrUlRUVU5XUVV4V1JWaGZNak01TXpjeU1qQmZNekF3ZURNd01DNXFjR2N8NWU0ZGQ3ZjVkNWVjOWFhYmM2ODE3YzhlMDliNGFlOTc1MTJjMzhhMmM4MzI0MGZiYjQyOWQwNzhlZDI2Y2Y3Nw
https://www.bdiexpress.com/medias/INDSMCVALVEX-23937220-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MDN8aW1hZ2UvanBlZ3xhRGcwTDJoaVpDOHhNRGswTXpJMk9ETXlNek0xT0M5SlRrUlRUVU5XUVV4V1JWaGZNak01TXpjeU1qQmZNekF3ZURNd01DNXFjR2N8NWU0ZGQ3ZjVkNWVjOWFhYmM2ODE3YzhlMDliNGFlOTc1MTJjMzhhMmM4MzI0MGZiYjQyOWQwNzhlZDI2Y2Y3Nw
SMC
SMC
SYJ512-RL-M5
SMC SMC
Description
SMC SYJ512-RL-M5
Solenoid Valve; M5; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SYJ512-RL-M5
BDI #
23937220
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ512-RL-M5/p/23937220
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
3 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
Air Fluid | Body Ported | L Plug with 300MM Lead Wire
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Solenoid Valve; M5; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.106 Inch | 28.1 Millimeter
Overall Length
2.669 Inch | 67.8 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


