

SMC
SMC
SYJ512M-5DO-M5-Q
SMC SMC
Description
SYJ512M-5DO-M5-Q SOLENOID VALVE ; SYJ500 SERIES
Solenoid Valve; M5; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SYJ512M-5DO-M5-Q
BDI #
25790039

Details
76.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ512M-5DO-M5-Q/p/25790039
Your Price
$ 76.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
Air Fluid | Body Ported | DIN Terminal without Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.14991
Long Description
Solenoid Valve; M5; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.984 Inch | 25 Millimeter
Overall Height
1.933 Inch | 49.1 Millimeter
Overall Length
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh