https://www.bdiexpress.com/medias/MFRSMCVALVEX-25723527-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDR8aW1hZ2UvanBlZ3xhR1F5TDJobFlTOHhNRGswTXpJNE5UQXdNakkzTUM5TlJsSlRUVU5XUVV4V1JWaGZNalUzTWpNMU1qZGZNekF3ZURNd01DNXFjR2N8YmMzNWRiNjEzYjAwMWJkMTIzODUwNjMzZDU4MjJiMzJmOWRlZDc0YTNhNTJiNWNiMmM4ZWQ1NTJjOGZkMWRiZA
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25723527-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDR8aW1hZ2UvanBlZ3xhR1F5TDJobFlTOHhNRGswTXpJNE5UQXdNakkzTUM5TlJsSlRUVU5XUVV4V1JWaGZNalUzTWpNMU1qZGZNekF3ZURNd01DNXFjR2N8YmMzNWRiNjEzYjAwMWJkMTIzODUwNjMzZDU4MjJiMzJmOWRlZDc0YTNhNTJiNWNiMmM4ZWQ1NTJjOGZkMWRiZA
SMC
SMC
SYJ5140-5WO-01F
SMC SMC
Description
SYJ5140-5WO-01F VALVE/SOL (SMARTCATALOG)
Solenoid Valve; 1/8" G; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SYJ5140-5WO-01F
BDI #
25723527
Details
119.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ5140-5WO-01F/p/25723527
Your Price
$ 119.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
85
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | M8 Connector without Cable
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.18739
Long Description
Solenoid Valve; 1/8" G; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.15 Inch | 54.6 Millimeter
Overall Length
2.858 Inch | 72.6 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


