https://www.bdiexpress.com/medias/MFRSMCVALVEX-28307649-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0N3xpbWFnZS9qcGVnfGFHRTFMMmczTkM4eE1EazFOVEkxTnpBeU1EUTBOaTlOUmxKVFRVTldRVXhXUlZoZk1qZ3pNRGMyTkRsZk16QXdlRE13TUM1cWNHY3xiNDNjZGIyOTNjOGVkNmIxNDQyNDY3NzNhMmU4NDkzY2ExYWFmYWU1ZjY5NWUyNmMzZTE2MDJkZDZiODAwYWM0
https://www.bdiexpress.com/medias/MFRSMCVALVEX-28307649-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0N3xpbWFnZS9qcGVnfGFHRTFMMmczTkM4eE1EazFOVEkxTnpBeU1EUTBOaTlOUmxKVFRVTldRVXhXUlZoZk1qZ3pNRGMyTkRsZk16QXdlRE13TUM1cWNHY3xiNDNjZGIyOTNjOGVkNmIxNDQyNDY3NzNhMmU4NDkzY2ExYWFmYWU1ZjY5NWUyNmMzZTE2MDJkZDZiODAwYWM0
SMC
SMC
VEF2131-1-02
SMC SMC
Description
VEF2131-1-02 PROPORTIONAL VALVE
Solenoid Valve; 1/4" RC; 2 Port | 2 Way; 2 Position; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 122 Deg F; Buna-N Seal; Aluminum
Part #
VEF2131-1-02
BDI #
28307649
Details
335.78
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VEF2131-1-02/p/28307649
Your Price
$ 335.78 / each
$ 336.00 / each BDIExpress
$ 336.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.2
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.984
Long Description
Solenoid Valve; 1/4" RC; 2 Port | 2 Way; 2 Position; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 122 Deg F; Buna-N Seal; Aluminum
Overall Width
2.52 Inch | 64 Millimeter
Overall Height
4.488 Inch | 114 Millimeter
Overall Length
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


