Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VEP3121-1-02 https://www.bdiexpress.com/medias/MFRSMCVALVEX-17870108-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2OXxpbWFnZS9qcGVnfGFHWTRMMmd4WVM4eE1EazFOVEkzTWpjeE5qTXhPQzlOUmxKVFRVTldRVXhXUlZoZk1UYzROekF4TURoZk16QXdlRE13TUM1cWNHY3w4YWRjN2M0OWY5MmRmZjBhZDU4ZWIxYzg5NTlkM2MyMmRmMjk4ZTEzMTJjMTZkZWEwNGE3NDZiMjBlNWU2Nzdk
17870108 Hydraulic and Pneumatic Valves 

SMC SMC

VEP3121-1-02

Description

VEP3121-1-02

Solenoid Valve; 1/4" RC; 2 Port | 2 Way; 1 Position; Pneumatic; Adjustable Solenoid; 145 PSI; 32 To 122 Deg F; Buna-N Seal; Aluminum

Part #

VEP3121-1-02

BDI #
17870108

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

325.48 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 325.48 / each
$ 326.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.962
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Adjustable Solenoid
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | 0.05 To 0.65 MPa Set Pressure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.984
Long Description
Solenoid Valve; 1/4" RC; 2 Port | 2 Way; 1 Position; Pneumatic; Adjustable Solenoid; 145 PSI; 32 To 122 Deg F; Buna-N Seal; Aluminum
Overall Length
4.803 Inch | 122 Millimeter
Overall Width
2.52 Inch | 64 Millimeter
Overall Height
4.488 Inch | 114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh