Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VFA5144-04N https://www.bdiexpress.com/medias/INDSMCVALVEX-VFA5144-02-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyN3xpbWFnZS9qcGVnfGFEbGtMMmd4TXk4eE1EYzJPREkyTnpNME5UazFNQzlKVGtSVFRVTldRVXhXUlZoZlZrWkJOVEUwTkY4d01sOHpNREI0TXpBd0xtcHdad3w1YjY5MjdlZjIwYzc5MmVlNmI0MjA4ZGEzMzUwZmI4NWE1MjBmN2E4ZjRkMDFjNjg2NzJlNDg3MmQxZWRhZTA3
17870646 Hydraulic and Pneumatic Valves 

SMC SMC

VFA5144-04N

Description

VFA5144-04N

Flow Control Valve; 1/2" FNPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Spring | Air Pilot Return; 130 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum

Part #

VFA5144-04N

BDI #
17870646

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

207.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 207.21 / each BDIExpress
QTY

Inventory

Total: 2

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.499
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/2" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.7/3 Cv Factor | Air Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.70
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.23459
Long Description
Flow Control Valve; 1/2" FNPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Spring | Air Pilot Return; 130 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum
Overall Height
3.091 Inch | 78.5 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Overall Length
4.409 Inch | 112 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh