

FESTO
FESTO
VFOE-LE-T-G18-Q6 ; 8068726
FESTO FESTO
Description
VFOE-LE-T-G18-Q6 NR. 8068726 ; FLOW CONTROL VALVE 1-WAY
Flow Control Valve; 1/8" G - 6 MM Tubing OD; 2 Port - 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; Buna-N | HNBR; Plastic
Part #
8068726
BDI #
25959136

Details
17.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFOE-LE-T-G18-Q6-;-8068726/p/25959136
Your Price
$ 17.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
EAN
4052568301101
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" G | 6 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
1 Position
Actuation
Manual
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
2.9 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N | HNBR
Body Material
Plastic
Inch - Metric
Inch
Other Features
Rotary Knob with Detent
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8068726
Weight / LBS
0.021
Long Description
Flow Control Valve; 1/8" G - 6 MM Tubing OD; 2 Port - 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; Buna-N | HNBR; Plastic
Overall Height
1.248 Inch | 31.7 Millimeter
Overall Length
0.961 Inch | 24.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh