Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VFOE-LE-T-G38-Q8 ; 8068731 https://www.bdiexpress.com/medias/INDFESVALVEXX-27881800-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NXxpbWFnZS9qcGVnfGFEUTFMMmcyT1M4eE1EazNNakE0T0RBME1UVXdNaTlKVGtSR1JWTldRVXhXUlZoWVh6STNPRGd4T0RBd1h6TXdNSGd6TURBdWFuQm58NDY5NmFhYmUzMWQzNzA5NmYzNGVkZTkzMzI4MGRmMTIwZTNiNjkxZDVlNGYyYTM2NTBiOWRlMjU1OThmMTM4MA
27881800 Hydraulic and Pneumatic Valves 

FESTO FESTO

VFOE-LE-T-G38-Q8 ; 8068731

Description

VFOE-LE-T-G38-Q8 NR. 8068731 ; ONE-WAY FLOW CONTROL VALVE

Flow Control Valve; 3/8" G - 8 MM Tubing OD; 2 Port - 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; Buna-N | HNBR; Plastic

Part #

8068731

BDI #
27881800

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" G | 8 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
1 Position
Actuation
Manual
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
2.9 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N | HNBR
Body Material
Plastic
Inch - Metric
Inch
Other Features
Rotary Knob with Detent
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8068731
Weight / LBS
0.065
Long Description
Flow Control Valve; 3/8" G - 8 MM Tubing OD; 2 Port - 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; Buna-N | HNBR; Plastic
Overall Height
1.736 Inch | 44.1 Millimeter
Overall Length
1.358 Inch | 34.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh