https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2110-D01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjN8aW1hZ2UvanBlZ3xhREl5TDJoall5OHhNRFl3TmpJNE16UXlNemMzTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpFeE1GOUVNREZmTXpBd2VETXdNQzVxY0djfDQxNzMzMjk1ZWMwYTg1MTk0ZmI0YTI0OWEwNTliN2Q2OTgxNjk2ZGMyYWMyOWEyM2M1MDRjMjQ0NDM4NjMwYzY
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2110-D01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjN8aW1hZ2UvanBlZ3xhREl5TDJoall5OHhNRFl3TmpJNE16UXlNemMzTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpFeE1GOUVNREZmTXpBd2VETXdNQzVxY0djfDQxNzMzMjk1ZWMwYTg1MTk0ZmI0YTI0OWEwNTliN2Q2OTgxNjk2ZGMyYWMyOWEyM2M1MDRjMjQ0NDM4NjMwYzY
SMC
SMC
VFS2110R-5DZ-02T
SMC SMC
Description
VFS2110R-5DZ-02T, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Valve; 1/4" FNPTF Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS2110R-5DZ-02T
BDI #
25812581
Details
147.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS2110R-5DZ-02T/p/25812581
Your Price
$ 147.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
380
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.58/0.65 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | External Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.75
Long Description
Valve; 1/4" FNPTF Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
4.705 Inch | 119.5 Millimeter
Overall Width
1.693 Inch | 43 Millimeter
Overall Height
4.488 Inch | 114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


