https://www.bdiexpress.com/medias/INDFESVALVEX-25261804-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1N3xpbWFnZS9qcGVnfGFESXpMMmhrTlM4eE1EazNNVE00T0RFeE56QXlNaTlKVGtSR1JWTldRVXhXUlZoZk1qVXlOakU0TURSZk16QXdlRE13TUM1cWNHY3w4YzllYmMzMDNlZTNiMzA2MTA0MTQxZTk4NDc3NDQwMjBkYTBlOGVhZDlkMjY0ZGNmZGU1Nzc3YTE1ZGIyZmQ0
https://www.bdiexpress.com/medias/INDFESVALVEX-25261804-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1N3xpbWFnZS9qcGVnfGFESXpMMmhrTlM4eE1EazNNVE00T0RFeE56QXlNaTlKVGtSR1JWTldRVXhXUlZoZk1qVXlOakU0TURSZk16QXdlRE13TUM1cWNHY3w4YzllYmMzMDNlZTNiMzA2MTA0MTQxZTk4NDc3NDQwMjBkYTBlOGVhZDlkMjY0ZGNmZGU1Nzc3YTE1ZGIyZmQ0
FESTO
FESTO
VHEF-E-B53E-G18 ; 8080980
FESTO FESTO
Description
VHEF-E-B53E-G18 ; 8080980 SELECTOR VALVE ; 5/3 EXHAUSTED 5.2MM SIZE
Piston Spool Valve; 1/8" G; 5 Port - 4 Way; 3 Position; Pneumatic; Selector Switch/Detent Return; 145 PSI; Buna-N; Aluminum
Part #
8080980
BDI #
25261804
Details
312.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VHEF-E-B53E-G18-;-8080980/p/25261804
Your Price
$ 312.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Piston Spool
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Selector Switch | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
530 L/Min Flow Rate | Manual | Reversible | Directly Actuated | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston Spool
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8080980
Weight / LBS
0.51809
Long Description
Piston Spool Valve; 1/8" G; 5 Port - 4 Way; 3 Position; Pneumatic; Selector Switch/Detent Return; 145 PSI; Buna-N; Aluminum
Overall Length
1.72 Inch | 43.7 Millimeter
Overall Height
5.248 Inch | 133.3 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


