Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VHEF-H-P53C-M-N14 ; 8080953
25975706 Hydraulic and Pneumatic Valves 

FESTO FESTO

VHEF-H-P53C-M-N14 ; 8080953

Description

VHEF-H-P53C-M-N14 VALVE, HAND LEVER (SMARTCATALOG)

Piston Spool Valve; 1/4" NPT; 5 Port - 4 Way; 3 Position; Pneumatic; Hand Lever - Spring/Spring Return; 145 PSI; Buna-N; Aluminum

Part #

8080953

BDI #
25975706

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

500.45640000000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 500.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Piston Spool
Port Type
1/4" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Hand Lever - Spring | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1200 L/Min Flow Rate | Manual | Reversible | Directly Actuated | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston Spool
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8080953
Weight / LBS
0.65698
Long Description
Piston Spool Valve; 1/4" NPT; 5 Port - 4 Way; 3 Position; Pneumatic; Hand Lever - Spring/Spring Return; 145 PSI; Buna-N; Aluminum
Overall Width
0.787 Inch | 20 Millimeter
Overall Length
1.72 Inch | 43.7 Millimeter
Overall Height
6.555 Inch | 166.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh