https://www.bdiexpress.com/medias/INDFESVALVEX-25262828-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQwN3xpbWFnZS9qcGVnfGFHRTBMMmc0TVM4eE1EazNNVFEwT1RFek1UQXpPQzlKVGtSR1JWTldRVXhXUlZoZk1qVXlOakk0TWpoZk16QXdlRE13TUM1cWNHY3w5MTYxYmNhNjkxYTZkMGVlNWExOTFlNWZmY2NjOTczNThlNjUyNmFkYTZiYzBmNGVmMjFkYjU2Y2UyZDM4ZTBm
https://www.bdiexpress.com/medias/INDFESVALVEX-25262828-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQwN3xpbWFnZS9qcGVnfGFHRTBMMmc0TVM4eE1EazNNVFEwT1RFek1UQXpPQzlKVGtSR1JWTldRVXhXUlZoZk1qVXlOakk0TWpoZk16QXdlRE13TUM1cWNHY3w5MTYxYmNhNjkxYTZkMGVlNWExOTFlNWZmY2NjOTczNThlNjUyNmFkYTZiYzBmNGVmMjFkYjU2Y2UyZDM4ZTBm
FESTO
FESTO
VHEF-V-B52-G14 ; 5300035
FESTO FESTO
Description
VHEF-V-B52-G14 ; 5300035 ; TOGGLE LEVER VALVE
Piston Spool Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; Toggle Lever - Detent/Spring Return; 145 PSI; Buna-N; Aluminum
Part #
5300035
BDI #
25262828
Details
437.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VHEF-V-B52-G14-;-5300035/p/25262828
Your Price
$ 437.75 / each
$ 438.00 / each BDIExpress
$ 438.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Piston Spool
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Toggle Lever - Detent | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1200 L/Min Flow Rate | Manual | Reversible | Directly Actuated | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston Spool
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
5300035
Weight / LBS
0.52911
Long Description
Piston Spool Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; Toggle Lever - Detent/Spring Return; 145 PSI; Buna-N; Aluminum
Overall Width
0.787 Inch | 20 Millimeter
Overall Length
1.72 Inch | 43.7 Millimeter
Overall Height
6.638 Inch | 168.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


