Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHS30-N03-MZ-D https://www.bdiexpress.com/medias/INDSMCVALVEX-26400657-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5MHxpbWFnZS9qcGVnfGFEQmtMMmhoTmk4eE1EazFPREUxTmpNd01ETXhPQzlKVGtSVFRVTldRVXhXUlZoZk1qWTBNREEyTlRkZk16QXdlRE13TUM1cWNHY3wwZDZjYmRhMjc2YTljNjc0MDlkMTUxZGQzYzQ0MDM1NTkyOGQ1OGU3MzIwODY1N2ZhZDY2ZjgyMWFjM2I4Y2Rl
26400657 Hydraulic and Pneumatic Valves 

SMC SMC

VHS30-N03-MZ-D

Description

VHS30-N03-MZ-D PRESSURE RELIEF VALVE ; 3 PORT

Relief Valve; 3/8" FNPT; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum

Part #

VHS30-N03-MZ-D

BDI #
26400657

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

45.32 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 45.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141606
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Relief
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring - Detent | Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.3/1.9 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position | Metal Handle
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.399
Long Description
Relief Valve; 3/8" FNPT; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum
Overall Width
2.087 Inch | 53 Millimeter
Overall Length
2.087 Inch | 53 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh