Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VM130-N01-34BA https://www.bdiexpress.com/medias/INDSMCVALVEX-VM120-01-34-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NTZ8aW1hZ2UvanBlZ3xhR0l5TDJneE55OHhNRFl3TmpNeU5EUTRNakEzT0M5SlRrUlRUVU5XUVV4V1JWaGZWazB4TWpCZk1ERmZNelJmTXpBd2VETXdNQzVxY0djfDFjZmI4NjUwMDJlYTkwNzI2NDcwMTMxMjgwOGIzN2FiMDBiYjQ1ODI0OTMzNzNhM2ZkOTU2NDY4YzU2MDUxOTY
17873997 Hydraulic and Pneumatic Valves 

SMC SMC

VM130-N01-34BA

Description

VM130-N01-34BA DIRECTIONAL CONTROL VALVE ; 3 PORT 3 WAY/2 POSITION

Mechanical Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Zinc

Part #

VM130-N01-34BA

BDI #
17873997

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.75 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 28.75 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.45
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Twist Selector | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
Long Side Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Manufacturer Item Number
VM130-N01-34BA
Weight / LBS
0.99208
Long Description
Mechanical Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Zinc
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
2.957 Inch | 75.1 Millimeter
Overall Length
1.732 Inch | 44 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh