Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VME1.A90A 1 https://www.bdiexpress.com/medias/INDDYQVALVEX-VME-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMzR8aW1hZ2UvanBlZ3xhRGRqTDJnMU5TOHhNREF5T0RVME1UQXhPREUwTWk5SlRrUkVXVkZXUVV4V1JWaGZWazFGWHpNd01IZ3pNREF1YW5Cbnw4OGQxY2VkYjgwZjgwMWY5MzdiYjM4MmIzMDZkNTI4MTAzMjBiM2I1MDYxZWMwNDk2NTkyYWMyYTU0N2MyNzlm
21769614 Hydraulic and Pneumatic Valves 

DYNAQUIP DYNAQUIP

VME1.A90A 1

Description

VME1.A90A 1 BALL VALVE ; 1" FNPT PORT SIZE 2 WAY

Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 150 PSI; -20 To 425 Deg F; Teflon Seal; Carbon Steel

Part #

VME1.A90A 1

BDI #
21769614

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

176.13 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 176.13 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
DYNAQUIP
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.133
EAN
0649848004735
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-20 To 425 Deg F
Seal Type
Teflon
Body Material
Carbon Steel
Inch - Metric
Inch
Other Features
2 Piece | Standard Port | Stainless Steel Ball and Stem
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
VME1.A90A 1
Weight / LBS
2.4
Long Description
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 150 PSI; -20 To 425 Deg F; Teflon Seal; Carbon Steel
Overall Height
3.3 Inch | 83.82 Millimeter
Overall Width
2.31 Inch | 58.674 Millimeter
Overall Length
6.75 Inch | 171.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh