Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VMH2.A9JP 1/2 https://www.bdiexpress.com/medias/INDDYQVALVEX-VMHJP-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODN8aW1hZ2UvanBlZ3xhR0V6TDJobFppOHhNREF5T0RVek9UZ3pPRFE1TkM5SlRrUkVXVkZXUVV4V1JWaGZWazFJU2xCZlFsSlRYek13TUhnek1EQXVhbkJufGNjNmJhNjYwYmY0ZWIxNWI5YWFkZDNjNWE1OWY0NjZiZDg4ZTVmNzkxNzIxNzRjNzk2NjkwNWZhNTQzNTU1NTI
21853623 Hydraulic and Pneumatic Valves 

DYNAQUIP DYNAQUIP

VMH2.A9JP 1/2

Description

VMH2.A9JP 1/2 BALL VALVE ; 1/2IN FNPT 200PSI BRASS BALL 2.32IN OAL

Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 200 PSI; 40 To 140 Deg F; Teflon Seal; Brass

Part #

VMH2.A9JP 1/2

BDI #
21853623

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

57.68 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 57.68 / each
$ 58.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
DYNAQUIP
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.95
EAN
0649848007941
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
0 To 200 PSI
Operating Temperature Range
40 To 140 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
2 Piece | Full Port
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
VMH2.A9JP 1/2
Weight / LBS
0.47
Long Description
Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 200 PSI; 40 To 140 Deg F; Teflon Seal; Brass
Overall Length
4.86 Inch | 123.444 Millimeter
Overall Height
2.76 Inch | 70.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh