Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VNA411A-N25A-9DZ-X408
25745017 Hydraulic and Pneumatic Valves 

SMC SMC

VNA411A-N25A-9DZ-X408

Description

VNA411A-N25A-9DZ-X408, PROCESS VALVE, JPN SPL (SMARTCATALOG)

Solenoid Valve; 1" FNPT; 2 Port | 2 Way; 2 Position; 100 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum

Part #

VNA411A-N25A-9DZ-X408

BDI #
25745017

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

441.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 441.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
12 Cv Factor | 25MM Orifice Size | Normally Closed | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non-Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Solenoid Valve; 1" FNPT; 2 Port | 2 Way; 2 Position; 100 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh