https://www.bdiexpress.com/medias/INDSMCVALVEX-VNB3-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwNnxpbWFnZS9qcGVnfGFEVTBMMmhsTkM4eE1EYzNNVEF3T0RNMU5qTTRNaTlKVGtSVFRVTldRVXhXUlZoZlZrNUNNMTlYVDBKZk16QXdlRE13TUM1cWNHY3xjOTFmMjdkZWJmZmIyMDQyMjFiYzQwNzI4YmE1ZWFmNjQ0ZDgzMTQzMWIwNTA1MDM1MGIwYzAzN2RjYzk4NDdh
https://www.bdiexpress.com/medias/INDSMCVALVEX-VNB3-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwNnxpbWFnZS9qcGVnfGFEVTBMMmhsTkM4eE1EYzNNVEF3T0RNMU5qTTRNaTlKVGtSVFRVTldRVXhXUlZoZlZrNUNNMTlYVDBKZk16QXdlRE13TUM1cWNHY3xjOTFmMjdkZWJmZmIyMDQyMjFiYzQwNzI4YmE1ZWFmNjQ0ZDgzMTQzMWIwNTA1MDM1MGIwYzAzN2RjYzk4NDdh
SMC
SMC
VNB304BS-N20A
SMC SMC
Description
VNB304BS-N20A PROCESS VALVE ; VNA/B/C/D 2-WAY MEDIA VALVE
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Air Pilot/Spring Return; 145 PSI; 23 To 210 Deg F; Viton Seal; Stainless Steel
Part #
VNB304BS-N20A
BDI #
25713883
Details
264.71
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VNB304BS-N20A/p/25713883
Your Price
$ 264.71 / each
$ 265.00 / each BDIExpress
$ 265.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 210 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
5.4 Cv Factor | 14MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.98416
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Air Pilot/Spring Return; 145 PSI; 23 To 210 Deg F; Viton Seal; Stainless Steel
Overall Height
3.622 Inch | 92 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Overall Length
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

