

SMC
SMC
VP342-5LOU1-02FA
SMC SMC
Description
VP342-5LOU1-02FA POPPET VALVE ; 3 PORT
Valve; Solenoid; 1/4" G Port; 3 Port - 3 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP342-5LOU1-02FA
BDI #
25709807

Details
93.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP342-5LOU1-02FA/p/25709807
Your Price
$ 93.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1 Cv Factor | Body Ported | Internal Pilot | Standard | L Plug Connector Without Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.35459
Long Description
Valve; Solenoid; 1/4" G Port; 3 Port - 3 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.031 Inch | 102.4 Millimeter
Overall Width
1.043 Inch | 26.5 Millimeter
Overall Height
1.681 Inch | 42.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh