https://www.bdiexpress.com/medias/INDSMCVALVEX-VP7-6-FGD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MjR8aW1hZ2UvanBlZ3xhRGcyTDJoaU5pOHhNRFl3TlRNek5Ua3dOREk0Tmk5SlRrUlRUVU5XUVV4V1JWaGZWbEEzWHpaZlJrZEVYek13TUhnek1EQXVhbkJufDRlMzA2ZWI5MzE4ZjE3ZTMyODU4ZTQ0YmU3YWQzNzEzMTcxZmU5ZTBmZTAxMDhhNDBhMDgzY2JjYWMzNmRlMGY
https://www.bdiexpress.com/medias/INDSMCVALVEX-VP7-6-FGD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MjR8aW1hZ2UvanBlZ3xhRGcyTDJoaU5pOHhNRFl3TlRNek5Ua3dOREk0Tmk5SlRrUlRUVU5XUVV4V1JWaGZWbEEzWHpaZlJrZEVYek13TUhnek1EQXVhbkJufDRlMzA2ZWI5MzE4ZjE3ZTMyODU4ZTQ0YmU3YWQzNzEzMTcxZmU5ZTBmZTAxMDhhNDBhMDgzY2JjYWMzNmRlMGY
SMC
SMC
VP7-6-FG-D-CZ
SMC SMC
Description
VP7-6-FG-D-CZ
Solenoid Valve; 5 Port | 4 Way; 2 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP7-6-FG-D-CZ
BDI #
17859900
Details
188.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP7-6-FG-D-CZ/p/17859900
Your Price
$ 188.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.701
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
115 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
15 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Without Sub Plate | With Indicator Light and Surge Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.60937
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
3.917 Inch | 99.5 Millimeter
Overall Width
1.496 Inch | 38 Millimeter
Overall Length
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

