https://www.bdiexpress.com/medias/INDSMCVALVEX-VP7-8-FGD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzl8aW1hZ2UvanBlZ3xhRGRpTDJoak55OHhNRFl3TmpNM01UZzVOek0zTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEEzWHpoZlJrZEVYek13TUhnek1EQXVhbkJufDFiZjcwZTVkZDQ3M2IwMWRmYzVmMTFkOTU1NmVjYTg2ZGUyYjg4MGNhYmM2NzIzNDczZDNkZjNkNTk2MzdmODE
https://www.bdiexpress.com/medias/INDSMCVALVEX-VP7-8-FGD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzl8aW1hZ2UvanBlZ3xhRGRpTDJoak55OHhNRFl3TmpNM01UZzVOek0zTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEEzWHpoZlJrZEVYek13TUhnek1EQXVhbkJufDFiZjcwZTVkZDQ3M2IwMWRmYzVmMTFkOTU1NmVjYTg2ZGUyYjg4MGNhYmM2NzIzNDczZDNkZjNkNTk2MzdmODE
SMC
SMC
VP7-8-FG-D-CZ
SMC SMC
Description
VP7-8-FG-D-CZ VALVE ISO DBL SOL SIZE 2 (SMARTCATALOG)
Valve; 5 Port - 4 Way; 2 Position; Pneumatic; 115 VAC; Solenoid - Air Pilot/Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP7-8-FG-D-CZ
BDI #
25711357
Details
222.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP7-8-FG-D-CZ/p/25711357
Your Price
$ 222.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
1.12
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
115 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
15 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Without Sub Plate | With Indicator Light and Surge Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.46918
Long Description
Valve; 5 Port - 4 Way; 2 Position; Pneumatic; 115 VAC; Solenoid - Air Pilot/Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
4.291 Inch | 109 Millimeter
Overall Length
8.543 Inch | 217 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


