SMC
SMC
VPA542-1-03FA
SMC SMC
Description
VPA542-1-03FA PNEU VLV
Poppet Valve; 3/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot | Spring - Differential Return; 145 PSI; 14 To 122 Deg F; Aluminum
Part #
VPA542-1-03FA
BDI #
21456539

Details
125.04
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VPA542-1-03FA/p/21456539
Your Price
$ 125.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.237
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
3/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring - Differential Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.2 - 2.1 Cv Factor | For Air | Body Ported | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.75371
Long Description
Poppet Valve; 3/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot | Spring - Differential Return; 145 PSI; 14 To 122 Deg F; Aluminum
Overall Height
1.811 Inch | 46 Millimeter
Overall Length
3.583 Inch | 91 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh