Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VQ1201N-51 https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ1200-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTh8aW1hZ2UvanBlZ3xhREF6TDJnd015OHhNRFl3TmpNM09URXdOak16TkM5SlRrUlRUVU5XUVV4V1JWaGZWbEV4TWpBd1h6TXdNSGd6TURBdWFuQm58YWUzOTRjNWFmNzdmNjE5MmM5OWQzN2ViYjkwZDU3ZGMxMmFlZGU1ZTJmZDdkYjA4YjUzMzcwMmJmYWYzODU0Mg
17876041 Hydraulic and Pneumatic Valves 

SMC SMC

VQ1201N-51

Description

VQ1201N-51 SOLENOID VALVE ; 5/2 24VDC RUBBER SEAL BASE MOUNT

Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc

Part #

VQ1201N-51

BDI #
17876041

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

129.51 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 129.51 / each BDIExpress
QTY

Inventory

Total: 20

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.077
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
0.21 - 0.25 Cv Factor | Negative Common | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Protected
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.16976
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Height
2.154 Inch | 54.7 Millimeter
Overall Length
3.331 Inch | 84.6 Millimeter
Overall Width
0.386 Inch | 9.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh