Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VQ21A1-5YZB-C6-F-Q https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ21A1-Y-C6-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4OTF8aW1hZ2UvanBlZ3xhRFUyTDJobE1DOHhNRFl3TmpNNE1EUTRNalU1TUM5SlRrUlRUVU5XUVV4V1JWaGZWbEV5TVVFeFgxbGZRelpmUmw4ek1EQjRNekF3TG1wd1p3fGM1NDgxNGU3ODhkNzJmOGU2NWMyNDI2N2U4YmNkMWI1ZWJhN2MxZTlkODgwNjE0M2ZkMjc4NmUzNzRiMDM1OTc
25599996 Hydraulic and Pneumatic Valves 

SMC SMC

VQ21A1-5YZB-C6-F-Q

Description

VQ21A1-5YZB-C6-F-Q SOLENOID VALVE ; VQ20/30 SERIES PILOT OPEATED

Valve; Solenoid; 6 MM Tubing OD Port; 2 Port - 1 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Spring Return; 87 PSI; 14 To 122 Deg F; Plastic

Part #

VQ21A1-5YZB-C6-F-Q

BDI #
25599996

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

76.09 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 76.09 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
1.5 To 87 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.33 Cv Factor | DIN Terminal | With Light and Surge Voltage Suppressor Protection Circuit | Slotted Locking | With Bracket | Directional Control
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.10141
Long Description
Valve; Solenoid; 6 MM Tubing OD Port; 2 Port - 1 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Spring Return; 87 PSI; 14 To 122 Deg F; Plastic
Overall Height
3.386 Inch | 86 Millimeter
Overall Width
1.102 Inch | 28 Millimeter
Overall Length
2.496 Inch | 63.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh