https://www.bdiexpress.com/medias/MFRSMCVALVEX-22343645-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2OHxpbWFnZS9qcGVnfGFEaGtMMmczTkM4eE1EazBOakV3TVRNeE16VTJOaTlOUmxKVFRVTldRVXhXUlZoZk1qSXpORE0yTkRWZk16QXdlRE13TUM1cWNHY3w1YTM4YTE0Y2ZlZDg5ZmY1YmYwNWMzZTdlYWE5MzA3MDVmZGViNzM5MzQ3OTcxMjExZmZkZGYyZWNjOTYwNTli
https://www.bdiexpress.com/medias/MFRSMCVALVEX-22343645-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2OHxpbWFnZS9qcGVnfGFEaGtMMmczTkM4eE1EazBOakV3TVRNeE16VTJOaTlOUmxKVFRVTldRVXhXUlZoZk1qSXpORE0yTkRWZk16QXdlRE13TUM1cWNHY3w1YTM4YTE0Y2ZlZDg5ZmY1YmYwNWMzZTdlYWE5MzA3MDVmZGViNzM5MzQ3OTcxMjExZmZkZGYyZWNjOTYwNTli
SMC
SMC
VQ4201R-5W1
SMC SMC
Description
VQ4201R-5W1 SOL VALVE ; DBL 4/5-PORT
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQ4201R-5W1
BDI #
22343645
Details
147.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ4201R-5W1/p/22343645
Your Price
$ 147.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.1 - 2 Cv Factor | Without Plug In Sub Plate | Side Ported | Dusttight Low Jetproof IP65 Enclosure | Non Locking Push Type | With Light and Surge Voltage Suppressor | External Pilot Function
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.507
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
0.984 Inch | 25 Millimeter
Overall Width
5.512 Inch | 140 Millimeter
Overall Height
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


