https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ7-6-FGS-A02-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxOHxpbWFnZS9qcGVnfGFHWXpMMmczWmk4eE1EYzJPRGN5T1Rjd01qUXpNQzlKVGtSVFRVTldRVXhXUlZoZlZsRTNYelpmUmtkVFgwRXdNbDh6TURCNE16QXdMbXB3Wnd8Zjk0NmIwYjQxNDUwMzk4Mzk1MmUwMTc4NTM2MjFjYzgzNDBiYWQ2YmYwYTc5MjkyYjA3YWJlODY5NDMzZWFmZA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ7-6-FGS-A02-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxOHxpbWFnZS9qcGVnfGFHWXpMMmczWmk4eE1EYzJPRGN5T1Rjd01qUXpNQzlKVGtSVFRVTldRVXhXUlZoZlZsRTNYelpmUmtkVFgwRXdNbDh6TURCNE16QXdMbXB3Wnd8Zjk0NmIwYjQxNDUwMzk4Mzk1MmUwMTc4NTM2MjFjYzgzNDBiYWQ2YmYwYTc5MjkyYjA3YWJlODY5NDMzZWFmZA
SMC
SMC
VQ7-6-FG-S-2A03
SMC SMC
Description
VQ7-6-FG-S-2A03, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)
Valve; 3/8" RC Port; 5 Port - 4 Way; 2 Position; Pneumatic; 200 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal
Part #
VQ7-6-FG-S-2A03
BDI #
27771467
Details
149.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ7-6-FG-S-2A03/p/27771467
Your Price
$ 149.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.77
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
3/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
200 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
0.9 - 1.1 Cv Factor | DIN terminal Block With Connector | Side Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.69756
Long Description
Valve; 3/8" RC Port; 5 Port - 4 Way; 2 Position; Pneumatic; 200 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal
Overall Height
5.413 Inch | 137.5 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Overall Length
4.744 Inch | 120.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

