https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ7-6-FGS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNDZ8aW1hZ2UvanBlZ3xhRGcwTDJnd1pTOHhNRFl3TmpNNE56YzRPVGcxTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEUzWHpaZlJrZFRYek13TUhnek1EQXVhbkJufDMxMWEyNjFmZTkyYTI1ZjM5ZmFjM2MxMTJlMjlmMjgyZmI4OTA4MTQxY2I0MDg1MDJlZGI3NzE2M2M5MDNiZDM
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ7-6-FGS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNDZ8aW1hZ2UvanBlZ3xhRGcwTDJnd1pTOHhNRFl3TmpNNE56YzRPVGcxTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEUzWHpaZlJrZFRYek13TUhnek1EQXVhbkJufDMxMWEyNjFmZTkyYTI1ZjM5ZmFjM2MxMTJlMjlmMjgyZmI4OTA4MTQxY2I0MDg1MDJlZGI3NzE2M2M5MDNiZDM
SMC
SMC
VQ7-6-FG-S-9R(AC120)
SMC SMC
Description
VQ7-6-FG-S-9R(AC120) VALVE/ISO SGL SOL (SMARTCATALOG)
Valve; 5 Port - 4 Way; 2 Position; Pneumatic; 120 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal
Part #
VQ7-6-FG-S-9R(AC120)
BDI #
25608245
Details
131.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ7-6-FG-S-9R(AC120)/p/25608245
Your Price
$ 131.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Rubber
Inch - Metric
Inch
Other Features
1.1 - 1.4 Cv Factor | DIN terminal Block With Connector | Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.88185
Long Description
Valve; 5 Port - 4 Way; 2 Position; Pneumatic; 120 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal
Overall Length
4.744 Inch | 120.5 Millimeter
Overall Width
1.496 Inch | 38 Millimeter
Overall Height
3.957 Inch | 100.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


