https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ7-6-FPG-D-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyM3xpbWFnZS9qcGVnfGFEbGtMMmhsWWk4eE1EYzJPRGsxTVRVME1UYzVNQzlKVGtSVFRVTldRVXhXUlZoZlZsRTNYelpmUmxCSFgwUmZNVjh6TURCNE16QXdMbXB3Wnd8NDVkODJmMDZkZWY1YTg4MTNhODU4N2I3ODkyOTBhMGUxNzJjM2IxMDY0YTkzY2NhOTYwMDNkNTQ0NzQ4ZTExZA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ7-6-FPG-D-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyM3xpbWFnZS9qcGVnfGFEbGtMMmhsWWk4eE1EYzJPRGsxTVRVME1UYzVNQzlKVGtSVFRVTldRVXhXUlZoZlZsRTNYelpmUmxCSFgwUmZNVjh6TURCNE16QXdMbXB3Wnd8NDVkODJmMDZkZWY1YTg4MTNhODU4N2I3ODkyOTBhMGUxNzJjM2IxMDY0YTkzY2NhOTYwMDNkNTQ0NzQ4ZTExZA
SMC
SMC
VQ7-6-FPG-D-1Z
SMC SMC
Description
VQ7-6-FPG-D-1Z, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)
Valve; 5 Port - 4 Way; 3 Position; Pneumatic; 100 VAC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal
Part #
VQ7-6-FPG-D-1Z
BDI #
25613201
Details
339.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ7-6-FPG-D-1Z/p/25613201
Your Price
$ 339.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.84
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
DIN terminal Block With Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.85188
Long Description
Valve; 5 Port - 4 Way; 3 Position; Pneumatic; 100 VAC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal
Overall Length
6.102 Inch | 155 Millimeter
Overall Height
3.957 Inch | 100.5 Millimeter
Overall Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

