https://www.bdiexpress.com/medias/INDSMCVALVEX-VQC1100-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NzN8aW1hZ2UvanBlZ3xhR1V4TDJnMk5pOHhNRFl3TmpNNU1UZzROVGcxTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEZETVRFd01GODFYek13TUhnek1EQXVhbkJufGVmODU3NDA0MmM4Mjc0N2UzOGJhOThhNGM2Y2U3ZjQ4OTM2ZmJhZGJmNDg0ZjlmZDM1MTQyZDY3MTFkNTEwNTI
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQC1100-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NzN8aW1hZ2UvanBlZ3xhR1V4TDJnMk5pOHhNRFl3TmpNNU1UZzROVGcxTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEZETVRFd01GODFYek13TUhnek1EQXVhbkJufGVmODU3NDA0MmM4Mjc0N2UzOGJhOThhNGM2Y2U3ZjQ4OTM2ZmJhZGJmNDg0ZjlmZDM1MTQyZDY3MTFkNTEwNTI
SMC
SMC
VQC1100-51
SMC SMC
Description
VQC1100-51 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Zinc
Part #
VQC1100-51
BDI #
17877580
Details
101.97
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQC1100-51/p/17877580
Your Price
$ 101.97 / each
$ 102.00 / each BDIExpress
$ 102.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.077
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Zinc
Inch - Metric
Inch
Other Features
0.16 - 0.18 Cv Factor | Standard Function | With Light and Surge Voltage Suppressor | Non Locking Push Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.1411
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Zinc
Overall Height
2.157 Inch | 54.8 Millimeter
Overall Length
3.406 Inch | 86.5 Millimeter
Overall Width
0.386 Inch | 9.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

