Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VQZ232R-5M1-C6 https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ212R-M-C6-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MDh8aW1hZ2UvanBlZ3xhRGswTDJoaE5DOHhNRFl3TmpVeU1qRTNNVFF5TWk5SlRrUlRUVU5XUVV4V1JWaGZWbEZhTWpFeVVsOU5YME0yWHpNd01IZ3pNREF1YW5Cbnw3ZjczNTMzNzFmNzNlNmI1NmMwNzNkYWE0MDAyZWI4YmZjY2Y2NjM3NWMxNzcyMjNlYjlkYWJmODFlZmNjYjIw
25600372 Hydraulic and Pneumatic Valves 

SMC SMC

VQZ232R-5M1-C6

Description

VQZ232R-5M1-C6, 3 PORT BODY PORTED SOLENOID VALVE (SMARTCATALOG)

Valve; 6 MM Tubing OD Port; 3 Port - 3 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VQZ232R-5M1-C6

BDI #
25600372

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

70.83 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 70.83 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
57
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.39 - 0.45 Cv Factor | Body Ported | M Plug Connector With Light/Surge Voltage Suppressor | External Pilot | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.12566
Long Description
Valve; 6 MM Tubing OD Port; 3 Port - 3 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.579 Inch | 40.1 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Overall Length
2.724 Inch | 69.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh