Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VR51-C06B https://www.bdiexpress.com/medias/INDSMCVALVEX-VR51-C06B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzZ8aW1hZ2UvanBlZ3xhRE16TDJnek5TODVNakExTWpFNU1UTXhOREl5TG1wd1p3fDViN2Q0OGQwOTI1NzdhMjJkMTM1MDUyMzU0YWZmYjVjMGU0NDMwZWE1MzNlYjZiYTg2NGM3OGU3NzgyMTA0ZjM
17879088 Hydraulic and Pneumatic Valves 

SMC SMC

VR51-C06B

Description

VR51-C06B HAND VALVE ; 3 PORT 3 WAY/2 POSITION

Flow Control Valve; 6 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; Pneumatic; Pushbutton | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum

Part #

VR51-C06B

BDI #
17879088

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

339.43 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 339.43 / each BDIExpress
QTY

Inventory

Total: 5

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.381
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
6 MM Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Pushbutton | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
36 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.25 Cv Factor | Air Fluid | With Bracket | Flame Resistant | One Touch Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.84013
Long Description
Flow Control Valve; 6 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; Pneumatic; Pushbutton | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
2.756 Inch | 70 Millimeter
Overall Width
2.598 Inch | 66 Millimeter
Overall Length
2.89 Inch | 73.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh