Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VSNC-FTC-M52-MH-G14-F19 ; 8116369
25975728 Hydraulic and Pneumatic Valves 

FESTO FESTO

VSNC-FTC-M52-MH-G14-F19 ; 8116369

Description

VSNC-FTC-M52-MH-G14-F19 SOLENOID VALVE (SMARTCATALOG)

Poppet Valve; 1/4" G; 5 Port | 4 Way; 2 Position; Pneumatic; 116 PSI; -4 To 140 Deg F; Buna N; Aluminum

Part #

8116369

BDI #
25975728

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

367.4113 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 367.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8116369
Weight / LBS
1.05822
Product Detail
Poppet Valve
Product Specification
1/4" G; 5 Port | 4 Way; 2 Position; Pneumatic; 116 PSI; -4 To 140 Deg F; Buna N; Aluminum
Long Description
Poppet Valve; 1/4" G; 5 Port | 4 Way; 2 Position; Pneumatic; 116 PSI; -4 To 140 Deg F; Buna N; Aluminum