Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VSVA-BT-M32CS2-MYE-A2-1T5L-PA ; 806657 https://www.bdiexpress.comhttps://www.festo.com/media/pim/868/D15000100146868_488x366.jpg
25262242 Hydraulic and Pneumatic Valves 

FESTO FESTO

VSVA-BT-M32CS2-MYE-A2-1T5L-PA ; 806657

Description

SOLENOID VALVE (SMARTCATALOG)

Solenoid Valve; 18 MM Tubing OD; 3 Port - 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot/Spring Return; 145 PSI; Buna-N | HNBR; Nylon

Part #

8066573

BDI #
25262242

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

711.7918 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 711.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
18 MM Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
44 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N | HNBR
Body Material
Nylon
Inch - Metric
Metric
Other Features
Monostable | LED Display
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8066573
Weight / LBS
0.243
Long Description
Solenoid Valve; 18 MM Tubing OD; 3 Port - 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot/Spring Return; 145 PSI; Buna-N | HNBR; Nylon

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh