https://www.bdiexpress.com/medias/INDSMCVALVEX-VT307-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFETXpMMmhsTVM4eE1Ea3hNVFkzTXpnME16YzBNaTlKVGtSVFRVTldRVXhXUlZoZlZsUXpNRGRmUkY5Q1UwVmZNekF3ZURNd01DNXFjR2N8ZGYwZmYzNjg4YmI3ZjJmNTc5NjgxMWE1YmRkYTkxNmVkZjgxOWI4NzBkYmQ5NGFkY2UxNjUyZmRlYTFhNjk5Zg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VT307-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFETXpMMmhsTVM4eE1Ea3hNVFkzTXpnME16YzBNaTlKVGtSVFRVTldRVXhXUlZoZlZsUXpNRGRmUkY5Q1UwVmZNekF3ZURNd01DNXFjR2N8ZGYwZmYzNjg4YmI3ZjJmNTc5NjgxMWE1YmRkYTkxNmVkZjgxOWI4NzBkYmQ5NGFkY2UxNjUyZmRlYTFhNjk5Zg
SMC
SMC
VT307-7DZ-02F-Q
SMC SMC
Description
VT307-7DZ-02F-Q VALVE, SOL *LQA (SMARTCATALOG)
Valve; Solenoid; 1/4" G Port; 3 Port - 3 Way; 2 Position; Pneumatic; 240 VAC; Solenoid/Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VT307-7DZ-02F-Q
BDI #
25801217
Details
55.62
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VT307-7DZ-02F-Q/p/25801217
Your Price
$ 55.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
176
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.19 - 0.17 - 0.17 - 0.18 Cv Factor | Body Ported | Standard Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.30864
Long Description
Valve; Solenoid; 1/4" G Port; 3 Port - 3 Way; 2 Position; Pneumatic; 240 VAC; Solenoid/Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
1.161 Inch | 29.5 Millimeter
Overall Height
3.051 Inch | 77.5 Millimeter
Overall Length
3.291 Inch | 83.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

