https://www.bdiexpress.com/medias/INDSMCVALVEX-VT315-G-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Njd8aW1hZ2UvanBlZ3xhRGcwTDJneFpTOHhNRFl3TmpZMU5Ea3hORFU1TUM5SlRrUlRUVU5XUVV4V1JWaGZWbFF6TVRWZlIxOUNVMFZmTXpBd2VETXdNQzVxY0djfDE2NDRiYmViM2I1NTk3NGJjNmI1ZWFkZGU0YjU5ZTZiNWZhYTc2OTc5NDE5ZjI1M2IwNWU4NzQ0NWEwN2U3NGU
https://www.bdiexpress.com/medias/INDSMCVALVEX-VT315-G-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Njd8aW1hZ2UvanBlZ3xhRGcwTDJneFpTOHhNRFl3TmpZMU5Ea3hORFU1TUM5SlRrUlRUVU5XUVV4V1JWaGZWbFF6TVRWZlIxOUNVMFZmTXpBd2VETXdNQzVxY0djfDE2NDRiYmViM2I1NTk3NGJjNmI1ZWFkZGU0YjU5ZTZiNWZhYTc2OTc5NDE5ZjI1M2IwNWU4NzQ0NWEwN2U3NGU
SMC
SMC
VT315V-022G
SMC SMC
Description
VT315V-022G VALVE, SOL
Valve; Solenoid; 1/4" RC Port; 3 Port - 3 Way; 2 Position; Pneumatic; 200 VAC; Solenoid/Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal; Aluminum
Part #
VT315V-022G
BDI #
25661267
Details
128.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VT315V-022G/p/25661267
Your Price
$ 128.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
200 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14.68 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.39 - 0.45 - 0.49 - 0.45 Cv Factor | Body Ported | For Vacuum
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.00164
Long Description
Valve; Solenoid; 1/4" RC Port; 3 Port - 3 Way; 2 Position; Pneumatic; 200 VAC; Solenoid/Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal; Aluminum
Overall Width
1.772 Inch | 45 Millimeter
Overall Length
1.772 Inch | 45 Millimeter
Overall Height
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


