https://www.bdiexpress.com/medias/INDSMCVALVEX-VT325-D-03-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5M3xpbWFnZS9qcGVnfGFHWmpMMmhrWkM4eE1EYzNNVEF5T1RJNU5URXpOQzlKVGtSVFRVTldRVXhXUlZoZlZsUXpNalZmUkY4d00xOHpNREI0TXpBd0xtcHdad3wxMDAyMzAwYWEzOTM0ZTEzZmY5ZGFiOWI5MTI2MzE5MDYxM2ZlMTYwMGE3NzI2MGNlYjZkNTFmODMzYzA4OTEx
https://www.bdiexpress.com/medias/INDSMCVALVEX-VT325-D-03-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5M3xpbWFnZS9qcGVnfGFHWmpMMmhrWkM4eE1EYzNNVEF5T1RJNU5URXpOQzlKVGtSVFRVTldRVXhXUlZoZlZsUXpNalZmUkY4d00xOHpNREI0TXpBd0xtcHdad3wxMDAyMzAwYWEzOTM0ZTEzZmY5ZGFiOWI5MTI2MzE5MDYxM2ZlMTYwMGE3NzI2MGNlYjZkNTFmODMzYzA4OTEx
SMC
SMC
VT325-037D-T
SMC SMC
Description
VT325-037D-T VALVE, SOL (SMARTCATALOG)
Valve; Solenoid; 3/8" FNPTF Port; 3 Port - 3 Way; 2 Position; Pneumatic; 240 VAC; Solenoid/Spring Return; 145 PSI; 41 To 122 Deg F; Rubber Seal; Aluminum
Part #
VT325-037D-T
BDI #
25804698
Details
194.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VT325-037D-T/p/25804698
Your Price
$ 194.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
620
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
41 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.4 - 1.6 - 1.4 - 1.5 Cv Factor | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.32277
Long Description
Valve; Solenoid; 3/8" FNPTF Port; 3 Port - 3 Way; 2 Position; Pneumatic; 240 VAC; Solenoid/Spring Return; 145 PSI; 41 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.378 Inch | 111.2 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Overall Height
4.638 Inch | 117.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

