https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-G-BKT-B-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1N3xpbWFnZS9qcGVnfGFHTTRMMmhsTkM4eE1EYzJPRFU1TURRek9EUXpNQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMGRmUWt0VVgwSmZNekF3ZURNd01DNXFjR2N8MzA2ZmMyM2YzNDQxOWU0MzJiZTQxMmIyMThjMmIyZjFjMzM0NjkwNTI3YmUxMDlmNmI2ZDNlM2E4OTQyNjZmNg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-G-BKT-B-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1N3xpbWFnZS9qcGVnfGFHTTRMMmhsTkM4eE1EYzJPRFU1TURRek9EUXpNQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMGRmUWt0VVgwSmZNekF3ZURNd01DNXFjR2N8MzA2ZmMyM2YzNDQxOWU0MzJiZTQxMmIyMThjMmIyZjFjMzM0NjkwNTI3YmUxMDlmNmI2ZDNlM2E4OTQyNjZmNg
SMC
SMC
VX210FZ1BBXB
SMC SMC
Description
VX210FZ1BBXB 2 PORT VALVE (SMARTCATALOG)
Valve; Solenoid; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 220 VAC; Solenoid/Spring Return; 30 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
VX210FZ1BBXB
BDI #
25803037
Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX210FZ1BBXB/p/25803037
Your Price
$ 33.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
220
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
30 PSI
Operating Pressure Range
0 To 30 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.62 Cv Factor | 5MM Orifice Size | Air Fluid | Normally Closed | Class B | With Bracket | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.66138
Long Description
Valve; Solenoid; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 220 VAC; Solenoid/Spring Return; 30 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
2.638 Inch | 67 Millimeter
Overall Width
1.811 Inch | 46 Millimeter
Overall Length
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

