Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX220BZ1HB https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-G-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEZGhMMmd4TVM4eE1EYzJPVEEyTXpjek9UUXlNaTlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMGRmTXpBd2VETXdNQzVxY0djfDhjMzAyMzgzZjUzMmU2YjUwYzZjMjM2Y2Q1NmFhZDE4NmI3ZWIzZTYzN2JmNmE0YThhYWJhZGNlYTE3NDhiZWY
25759094 Hydraulic and Pneumatic Valves 

SMC SMC

VX220BZ1HB

Description

VX220BZ1HB 2 PORT VALVE (SMARTCATALOG)

Valve; Solenoid; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 240 VAC; Solenoid/Spring Return; 22 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

VX220BZ1HB

BDI #
25759094

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

46.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 46.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
370
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VAC
Media
Pneumatic
Maximum Pressure
22 PSI
Operating Pressure Range
0 To 22 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
DIN Terminal With Surge Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; Solenoid; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 240 VAC; Solenoid/Spring Return; 22 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.378 Inch | 35 Millimeter
Overall Height
3.948 Inch | 100.279 Millimeter
Overall Length
3.551 Inch | 90.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh